Navigation Menu New

Access My Account, Order History, Lists and more here.

4TAF4 19935 3 UNSPSC # 31161610

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Yoke End, Adjustable, Steel, 3/4-16

  • Item # 4TAF4
  • Mfr. Model # 19935 3
  • UNSPSC # 31161610
  • Catalog Page # 2075 2075
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Yoke End
  • Type Adjustable
  • Material Steel
  • Finish Plain
  • Tap Size 3/4"-16
  • Dimension A 6 1/16 in
  • Dimension B 1 1/4 in
  • Dimension C 1 1/4 in
  • Dimension D 4 9/16 in
  • Dimension E 13/16 in
  • Dimension F 1 5/8 in
  • Dimension G 3/4 in
  • Dimension H 1 1/2 in
  • Dimension K 1 7/16 in
  • Includes SAE Clevis Pin And Stainless Steel Cotter Key
  • Package Quantity 1
Back to Top