TP
HAVILAND

Vacuum Hose, Blue/White

  • Item # 34CR92
  • My Part #
  • Mfr. Model # NA111
  • Catalog Page # N/A
  • UNSPSC # 49241705
Vacuum Hose, Blue/White close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Pool and Spa Pumps~Pool and Spa Accessories


$65.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged, high-quality vacuum hose for use with an above ground pool. Smooth inside walls allow for full, unrestricted flow. UV coating provides protection from the sun for years. Leakproof swivel cuff prevents pinching.

View More

Technical Specs

  • Item Vacuum Hose
  • Housing Material Rubber/Plastic
  • Color/Finish Blue/White
  • Length 36 ft.
  • Width 1-1/4"
  • Diameter 1-1/4"
  • For Use With 1-1/4" Vacuum Head Fitting, 1-1/4" Vacuum Return Outlet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms