TP
HETTICH

Centrifuge Package, Benchtop, Capacity - Lab Equipment 6 x 50mL, 17 in Overall Depth

  • Item # 38LZ06
  • My Part #
  • Mfr. Model # 32ACELLCULTURE6
  • Catalog Page # N/A
  • UNSPSC # 40161701
Centrifuge Package,  Benchtop,  Capacity - Lab Equipment 6 x 50mL,  17 in Overall Depth close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Equipment~Centrifuges


$4,920.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 67.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Centrifuges Centrifuge with Rotor
  • Type - Centrifuge Benchtop
  • Refrigerated No
  • Capacity - Lab Equipment 6 x 50mL
  • Max. Speed - Lab Equipment 4,000 RPM
  • Lab Rotor Type Swing-Out
  • Speed Control - Centrifuges Variable
  • Programmable Yes
  • Display Digital
  • Adapters Included - Centrifuges (6) 15mL
  • Lab Rotor Material Powder Coated Aluminum, Steel, Plastic
  • Rotor Dia. 16.9 in
  • Overall Depth 17 in
  • Overall Height 10.1 in
  • Overall Width 14.4 in
  • Color White
  • Maximum RCF 4000 x g
  • Noise Reduction Rating NRR (dB) 57
  • Maximum Test Tube Size 50 mL
  • Motor Type Brushless
  • Amps 3
  • Voltage 100/127V AC
  • Hz 50/60
  • Material Metal, Plastic
  • Standards CE, ISO 13485, TUV
  • Includes (6) Buckets
  • For Use With Conical Tubes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms