TP
JET

Dust Collector, Canister, 2 HP

  • Item # 36VE29
  • My Part #
  • Mfr. Model # 710702K
  • Catalog Page # N/A
  • UNSPSC # 40161503
Dust Collector, Canister, 2 HP close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Abrasive Blasting~Dust Collectors


$974.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 183.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Product Details

Use the JET Dust Collector to help improve shop air quality. The unit features Vortex Cone™ technology, which improves chip separation to help prevent clogging, increase collector bag packing efficiency, and improve unit performance. Collection bags have a snap ring to help speed installation and removal. Swivel casters let you easily maneuver the unit around your facility.

View More

Technical Specs

  • Item Dust Collector
  • Type Canister
  • Max. Flow (CFM) 1200
  • Min. Air Flow (CFM) 0
  • Operating Velocity Range (FPM) 13,745
  • Static Pressure Range (In.) 11.5
  • HP 2
  • Voltage 230
  • Hz 60
  • Phase 1
  • Amps AC 8
  • Chip Capacity (Microns) 2
  • Height (In.) 39
  • Width (In.) 22-1/2
  • Depth (In.) 37-1/2
  • Overall Height (In.) 39
  • Overall Width (In.) 22-1/2
  • Overall Depth (In.) 37-1/2
  • Max. Hose Length (Ft.) 5.83
  • Hose Dia. (In.) 6
  • dBA 70 to 80
  • Filter Bag 2 Micron
  • Impeller Dia. (In.) 12
  • Cord Length 6 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

Alternate Search Terms