TP
JET

Dust Collector, 115V, 3.5 Amps AC

  • Item # 45PD07
  • My Part #
  • Mfr. Model # 708642CK
  • Catalog Page # N/A
  • UNSPSC # 40161503
Dust Collector, 115V, 3.5 Amps AC close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Abrasive Blasting~Dust Collectors


$678.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 108.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

Hook the JET® 650 CFM Dust Collector up to as many as 3 machines at the same time for efficient dust cleaning. The collection bag has a quick-install connection for easy emptying and re-attachment and the 4 attached casters let you move the machine just about anywhere it's needed in your shop. Features a permanently lubricated, totally enclosed, fan-cooled motor that is rated for continuous duty, so you can keep operations up and running with minimal downtime.

View More

Technical Specs

  • Item Dust Collector
  • Max. Flow (CFM) 650
  • Min. Air Flow (CFM) 650
  • Operating Velocity Range (FPM) 6300
  • Static Pressure Range (In.) 6.5
  • HP 1
  • Voltage 115
  • Hz 60
  • Phase 1
  • Amps AC 3.5
  • Chip Capacity (Microns) 2
  • Drum Capacity (Gal.) 15
  • Height (In.) 61
  • Width (In.) 14
  • Depth (In.) 23
  • Overall Height (In.) 61
  • Overall Width (In.) 14
  • Overall Depth (In.) 27
  • Hose Dia. (In.) 4
  • dBA 65 to 70
  • Drum Dia. (In.) 14
  • Impeller Dia. (In.) 9.5
  • Includes Canister Filter Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

  • This item is restricted for international sale.