Navigation Menu New

Access My Account, Order History, Lists and more here.

53MC48 WNMG432PH CA530 UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Turning Insert, Chip-Breaker Code PH, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

  • Item # 53MC48
  • Mfr. Model # WNMG432PH CA530
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Turning Insert
  • Primary Material Application Steel
  • Inscribed Circle 1/2 in
  • Cutting Direction Neutral
  • Thickness 3/16 in
  • Corner Radius 1/32 in
  • Chip-Breaker Code PH
  • Clearance Angle 0 Degrees
  • Finish - Machining TiCN+Al2O3+TiN
  • Insert Style WNMG
  • ANSI Code WNMG432PH CA530
  • ISO Number WNMG080408PH
  • Number of Cutting Edges 6
  • Chip-Breaker Yes
  • Chip-Breaker Style Double Sided
  • Coating Process CVD
  • Cutting Application Turning
  • Features Crack Resistant, Wear Resistant
  • Included Angle 80 Degrees
  • Insert Holding Type Straight Hole
  • Manufacturer Grade CA530
  • Material - Machining Carbide
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code P
  • Rake Negative
  • Shape Trigon
  • Through Hole Inside Dia. 0.2031 in

Compliance and Restrictions

  • This item is restricted in certain countries.View all countries.
Back to Top