TP
Grainger Choice Product
LAB SAFETY SUPPLY

Microscope, Trinocular, 40X to 1000X Optical Magnification, Light Source Fluorescent

  • Item # 35Y964
  • My Part #
  • Mfr. Model # 35Y964
  • Catalog Page # N/A
  • UNSPSC # 41111709
Microscope,  Trinocular,  40X to 1000X Optical Magnification,  Light Source Fluorescent close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Equipment~Lab Microscopes


$4,880.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 47.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Microscope
  • Eyepiece Type Trinocular
  • Light Source Fluorescent
  • Optical Field of View 18 mm
  • Max Specimen Height 12 mm
  • Optical Magnification 40X to 1000X
  • Maximum Magnification Capability 1000X
  • Base Dimensions 5-1/2 in x 5 in
  • Manufacturers Warranty Length 1 yr
  • Working Distance 12 mm
  • Eyepiece Protractor Yes
  • Includes Blue Filter, Dispersion Filter, Dust Cover, Operation Manual, Spare Fuses (1), Spare Lamp (1), eyecups (2)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products