WV
LABELMASTER

Reference Book, Safety and DOT, 2016 Emergency Response Guide, Paperback

  • Item # 45TU95
  • My Part #
  • Mfr. Model # ERG0024
  • Catalog Page # N/A
  • UNSPSC # 55101524
Reference Book,  Safety and DOT,  2016 Emergency Response Guide,  Paperback close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Reference and Learning Supplies~Books and Books Supplies~Reference and Code Books


$2.11 / each

Web Price $2.34

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Technical Specs

  • Item Reference Book
  • Book Title 2016 Emergency Response Guide
  • Book Format Paperback
  • Book Type Safety and DOT
  • Publisher Labelmaster
  • ISBN-13 9781940117560
  • Language English
  • Height 6"
  • Width 4"
  • Depth 1"
  • Book Description The Guidebook is Designed for Emergency Responders to Quickly and Accurately Assess a Hazmat Incident
  • Includes Expanded Rail Car Identification, Globally Harmonized System of Classification and Labeling of Chemicals (GHS) Markings and All New Dangerous Goods/Hazardous Materials Listed In UN Recommendations On The Transport of Dangerous Goods, Pipeline Emergency Response Information Updated, Road Trailer Identification Charts and Table of Placards
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms