TP
LABEXACT

Glass Microfiber Filter, 1.5um, 15cm, PK100

  • Item # 45FG78
  • My Part #
  • Mfr. Model # LSS-AH1500
  • Catalog Page # N/A
  • UNSPSC # 41104918
Glass Microfiber Filter, 1.5um, 15cm, PK100 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Filtration~Glass Fiber Filters


$236.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.48 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Lab Safety Supply LabExact 934-AH® glass microfiber filters are produced from 100% borosilicate glass microfiber without the use of binders or strengthening agents.
They offer fine porosity, and a fast flow rate with a 1.5um size particle retention. This material is the standard for suspended solids content and related measurements (Standard Methods 2540D and EPA Method 160.2). Widely used in cell harvesting applications and RIA scintillation counting. Binderless borosilicate glass microfiber enables use up to 550°C.
Depth filtration categorizes filter media that traps particulate within the random matrix of fibers found within the thickness of the media. The efficiency rating of the filter is characteristic of the complex void space structure that develops as the fibers overlap. The fibers used to manufacture these depth filters are smooth and uniform. This permits their characteristically high flow rates while allowing retention of exceptionally small particles and high load capacity. These characteristics are particularly important in applications involving high concentrations of particulate or gelatinous substances. In choosing the appropriate filter for a specific application, careful consideration should be given to the physical form and concentration of the material to be captured by the filter. Because of the characteristically high flow rates of depth filters, they are generally used in applications such as single and multi process removal of sediment and coarse particulate. Glass microfiber filters without binders are an ideal medium to entrap sediment for further analysis and counting due to the inert matrix. Also, depth filtration media are commonly used for prefiltration prior to surface filtration with substrates such as membranes.

View More

Technical Specs

  • Item Glass Microfiber Filter
  • Grade 934-AH
  • Diameter 15 cm
  • Material Binderless Borosilicate Glass Microfiber
  • Thickness 0.43 mm
  • Temp. Range Up to 550 Degrees C
  • For Use With Cell Harvesting, Laboratory Applications, Liquid Scintillation Counting and Air Pollution Monitoring, Removal of Turbidity and Filtration of Bacterial Cultures, Total Suspended Solids In Water, Volatile Suspended Solids, Water Pollution Monitoring
  • Pore Size 1.5 um
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products