WV
Grainger Choice Product
LUMAPRO

LED Bulb, BR30, Medium Screw (E26), 2700K, 650 lm, 9W, 120VAC

  • Item # 44ZX52
  • My Part #
  • Mfr. Model # 44ZX52
  • Catalog Page # 495
  • UNSPSC # 39112102
LED Bulb,  BR30,  Medium Screw (E26),  2700K,  650 lm,  9W,  120VAC close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Lamps~Compact LED Lamps and Bulbs


$7.75 / each

Web Price $8.61

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.43 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain states.
  • Lighting Facts Label Available
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR(R) Certified.
  • Clearance Item

Product Details

Bulged reflector (BR) light bulbs have a reflective inner surface that increases the bulbs' light output. They also have a reflector in their neck that prevents light from becoming trapped in the bulbs' neck and sides and instead directs it forward out the bulbs' top. This additional reflector creates a bulge just above the bulbs' base. BR light bulbs produce a wide beam angle with a broad pattern of light and are commonly used as floodlights and corridor lights.

Spot, reflector, and flood light bulbs and lamps have a reflective inner surface and direct light through the top of the bulb to increase the bulb's light output and shape the beam of light. Spot light bulbs provide a focused beam for general area lighting or accent lighting. Flood light bulbs provide a wide beam for bathing large areas in light. Spot, reflector, and flood light bulbs are used in fixtures such as recessed ceiling lights, track lighting, and security lighting.

View More

Technical Specs

  • Item LED Bulb
  • Overall Bulb Shape BR
  • Bulb Shape BR30
  • Overall Bulb Base Type Medium Screw
  • Bulb Base Type Medium Screw (E26)
  • Light Technology LED
  • Color Temperature 2700K
  • Lumens 650 lm
  • Wattage Equivalency 65W INC/16W CFL
  • Watts 9W
  • Voltage 120VAC
  • Bulb Beam Angle 120 Degrees
  • Dimmable Yes
  • Trade Number LUMAPRO GR 9BR30/LED/827/DIM
  • Bulb Primary Application General Purpose
  • Bulb Type Reflector
  • Bulb Dia. 3 3/4 in
  • Overall Length 5-1/4"
  • Rated Life 25,000 hr.
  • Light Appearance 2700 to 2999K, Soft White
  • Indoor/Outdoor Usage Indoor Only
  • Shatter-Resistant Yes
  • Rough Service No
  • Light Color Warm White
  • Bulb Finish Frosted
  • Bulb Housing Polycarbonate
  • Bulb Power Source Direct Wired
  • Light Distribution Flood
  • For Enclosed Fixtures No
  • Color Rendering Index 80
  • Three-Way No
  • High Output No
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Energy Star Compliant Yes
  • Bulb Operating Temp. Range -4 Degrees to 104 Degrees F
  • Bulb Manufacturers Warranty Length 3 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR(R) Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR(R) Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products