WV
Grainger Choice Product
LUMAPRO

Linear Fluorescent Bulb, T8, Medium Bi-Pin (G13), Lumens 2900 lm, 5000K Color Temperature

  • Item # 48GP57
  • My Part #
  • Mfr. Model # 48GP57
  • Catalog Page # 484
  • UNSPSC # 39101605
Linear Fluorescent Bulb,  T8,  Medium Bi-Pin (G13),  Lumens 2900 lm,  5000K Color Temperature close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Lamps~Linear Fluorescent Lamps


$2.52 / each

Web Price $2.80

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted in certain states.
  • Clearance Item

Product Details

Fluorescent general purpose linear light bulbs are an economical choice for lighting large spaces. They have pin-type connectors and can be installed in compatible lighting fixtures that are powered by ballasts.

General purpose linear light bulbs are straight, tube-shaped bulbs with bases on both ends. They are installed in a fixture that is typically mounted 1 to 4 ft. above the ground to provide area lighting or accent lighting in large spaces where the lights will be left on for eight hours or more each day, such as commercial office buildings, warehouses, and manufacturing floors.

View More

Technical Specs

  • Item Linear Fluorescent Bulb
  • Bulb Shape T8
  • Nominal Length 4 ft
  • Overall Length 48"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Appearance 5000K and Above, Daylight
  • Color Temperature 5000K
  • Light Technology Fluorescent
  • Wattage Equivalency 32W LFL
  • Watts 32W
  • Lumens 2900 lm
  • Voltage 120VAC
  • Shatter-Resistant No
  • Rated Life 36,000 hr.
  • Bulb Primary Application General Purpose
  • Bulb Dia. 1 in
  • Color Rendering Index 80
  • Bulb Start Type Rapid
  • Bulb Type Linear
  • High Output No
  • Bulb Minimum Starting Temperature 50 Degrees F
  • Standards Meets 2018 DOE requirements
  • ANSI Code 1005-2
  • CEE Certified No
  • Bulb Designation F32T8/850/LUMA
  • Case Quantity 12
  • Bulb UL Type No UL Type
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products