WV
Grainger Choice Product
LUMAPRO

Linear LED Bulb, UL Type A, UL Type C, T8, Medium Bi-Pin (G13), 5000K Color Temperature

  • Item # 49ZC11
  • My Part #
  • Mfr. Model # 49ZC11
  • Catalog Page # 481
  • UNSPSC # 39112102
Linear LED Bulb,  UL Type A, UL Type C,  T8,  Medium Bi-Pin (G13),  5000K Color Temperature close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Lamps~Linear LED Lamps


$6.44 / each

Web Price $9.87

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.46 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain states.
  • This item is restricted for international sale.
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
  • Clearance Item

Product Details

Plug-and-play (UL Type A) LED linear light bulbs can be installed in fluorescent lighting fixtures that are powered by ballasts. They avoid the expense of retrofitting lighting fixtures with LED drivers or wiring the bulbs into the building's power supply when switching lighting systems from fluorescent technology to LED technology. Users must verify that the light bulbs are compatible with the ballasts in the fixtures they will be installed in. LED linear bulbs use less energy and need to be changed less often than fluorescent linear bulbs.

General purpose linear light bulbs are straight, tube-shaped bulbs with bases on both ends. They are installed in a fixture that is typically mounted 1 to 4 ft. above the ground to provide area lighting or accent lighting in large spaces where the lights will be left on for eight hours or more each day, such as commercial office buildings, warehouses, and manufacturing floors.

View More

Technical Specs

  • Item Linear LED Bulb
  • Bulb UL Type UL Type A, UL Type C
  • Nominal Length 4 ft
  • Overall Length 48"
  • Bulb Shape T8
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Appearance 5000K and Above, Daylight
  • Color Temperature 5000K
  • Light Technology LED
  • Watts 18W
  • Wattage Equivalency 25W/28W/32W LFL
  • Lumens 2000 lm
  • Voltage Ballast Dependent
  • Shatter-Resistant No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Rated Life 36,000 hr.
  • Bulb Power Source Plug and Play
  • Bulb Primary Application General Purpose
  • Bulb Dia. 1 in
  • Rough Service No
  • Dimmable No
  • Color Rendering Index 82
  • Color Tuning No
  • Bulb Finish Frosted
  • Bulb Housing Glass
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • For Enclosed Fixtures Yes
  • Standards UL, CSA
  • Energy Star Compliant No
  • Bulb Designation GR 17.5T8 LED/48-5000 IF 10/1
  • Bulb Manufacturers Warranty Length 3 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms