WV
Grainger Choice Product
LUMAPRO

Plug-In CFL Bulb, T4 PL, 4-Pin (GX24Q-3), Lumens 2400 lm, Dimmable Yes, Watts 32W

  • Item # 35ZU37
  • My Part #
  • Mfr. Model # 35ZU37
  • Catalog Page # 488
  • UNSPSC # 39101619
Plug-In CFL Bulb,  T4 PL,  4-Pin (GX24Q-3),  Lumens 2400 lm,  Dimmable Yes,  Watts 32W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Lamps~Compact Fluorescent Lamps (CFL)


$11.70 / each

Web Price $11.70

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
  • Clearance Item

Product Details

These PL-C quad-tube plug-in light bulbs have a wedge-style base with four pins. They are compatible with electronic-ballast light fixtures with a matching socket.

PL-C quad-tube plug-in light bulbs have a maximum overall length of 9 in. They have a larger diameter and provide more light than PL-T triple-tube plug-in light bulbs. The bulbs have bases with two or four pins that plug into matching sockets on lighting fixtures. The design of the bulbs' bases ensures the bulbs will only install into lighting fixtures that the bulbs are compatible with. Compact fluorescent (CFL) and fluorescent versions of these bulbs consist of four tubes. LED versions of these bulbs are rectangular. PL-C quad-tube plug-in light bulbs are used in desk lamps, emergency light fixtures, downlights, sconces, corridor lights, office light fixtures, and retail store light fixtures.

View More

Technical Specs

  • Item Plug-In CFL Bulb
  • Overall Bulb Shape T
  • Bulb Shape T4 PL
  • Overall Bulb Base Type 4-Pin
  • Bulb Base Type 4-Pin (GX24Q-3)
  • Light Technology Compact Fluorescent
  • Lumens 2400 lm
  • Dimmable Yes
  • Wattage Equivalency 120W INC
  • Watts 32W
  • Voltage Ballast Dependent
  • Trade Number F32TBXAECOLUM
  • Rated Life 17,000 hr.
  • Bulb Type Plug-In
  • Color Temperature 3500K
  • Light Appearance 3000 to 3999K, Warm White
  • Overall Length 5-1/2"
  • Bulb Primary Application General Purpose
  • Shatter-Resistant No
  • Bulb Start Type Preheat
  • Color Rendering Index 82
  • Bulb Minimum Starting Temperature 32 Degrees F
  • Standards TCLP Compliant
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products