TP
LUMENERA

Microscope Camera, Still/Video, 2, 1/2.8"

  • Item # 28DZ44
  • My Part #
  • Mfr. Model # AU-500-CMOS
  • Catalog Page # N/A
  • UNSPSC # 41111706
Microscope Camera, Still/Video, 2, 1/2.8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Equipment~Microscope Cameras


$4,510.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Microscope Camera
  • Capture Mode Still Image and Video
  • Megapixels 2
  • Image Sensor Format 1/2.8 in
  • Sensor Type CMOS
  • Interface - Lab Equipment USB, HDMI
  • Color/Monochrome Color
  • Frame Rate 30 to 60
  • Mounting Type C-Mount
  • Compatible With HDTV, PC, MAC
  • Operating Temp. 10 Degrees to 32 Degrees C
  • Resolution 1920x1080
  • Display Digital
  • Overall Height 3 in
  • Overall Length 3 in
  • Features Digital microscope camera, USB to PC/MAC and HDMI output to TV, includes software, mounts to trinoc C-mount or binocular eyetube
  • Overall Width 3 in
  • Includes HDMI Cable, Mouse, USB Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms