ST
MAG 1

Chainsaw Lubricant, Jug, Petroleum Distillates, No Additives, Not Rated

  • Item # 43Y866
  • My Part #
  • Mfr. Model # MAG62456
  • Catalog Page # N/A
  • UNSPSC # 15121503
Chainsaw Lubricant,  Jug,  Petroleum Distillates,  No Additives,  Not Rated close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lubrication~Lubricants and Penetrants~Chain, Cable, and Wire Rope Lubricants


$15.70 / each

Shipping: pkg of 3

Pickup: pkg of 3

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.68 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Lubricant Application Chainsaw Lubricant
  • Lubricant Brand Mag 1
  • Net Fill 1 gal
  • Container Size 1 gal
  • Lubricant Container Jug
  • Lubricant Base Petroleum Distillates
  • Primary Additive No Additives
  • Lubricant Film Wet
  • Physical Form Liquid
  • Safe on Most Plastics Yes (Test on Small Area)
  • Chain and Wire Rope Uses Chainsaw
  • Equipment Power Source Battery-operated, Electric, Gas
  • Water Resistant No
  • Lubricant Color Amber
  • Odorless No
  • Min. Operating Temp. -35 Degrees F
  • Max. Operating Temp. 140 Degrees F
  • NSF Rating Not Rated
  • 50 State VOC Compliant Yes
  • Flammability Non-Flammable
  • GHS Flammability Rating Non-Flammable
  • Flash Point 379 Degrees F
  • Standards US TSCA
  • USDA Certified Biobased Product No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

Related Products