ST
MAG 1

Mineral Hydraulic Oil, 32 oz Bottle, ISO Viscosity Grade : 79.17

  • Item # 491W04
  • My Part #
  • Mfr. Model # MAG68761
  • Catalog Page # N/A
  • UNSPSC # 15121501
Mineral Hydraulic Oil, 32 oz Bottle, ISO Viscosity Grade : 79.17 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lubrication~Oils~Hydraulic Oil


$3.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Series Non Detergent
  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 79.17
  • SAE Grade 30
  • Base Oil Mineral
  • Container Size 32 oz
  • NSF Rating H2 No Food Contact
  • Lubricant Additives No Additives
  • Min. Operating Temp. 9 Degrees F
  • Max. Operating Temp. 250 Degrees F
  • Viscosity Index 38
  • Flash Point 446 Degrees F
  • Pour Point -59 Degrees F
  • Container Style Bottle
  • Color Amber
  • Timken OK Load Not Specified
  • Standards ASTM
  • Application Hydraulic Systems
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.873
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms