ST
MASON

Hanger Mount Vibration Isolator, Neoprene Isolator Type, 0 to 35 lb. Capacity Range

  • Item # 2LVR8
  • My Part #
  • Mfr. Model # 2LVR8
  • Catalog Page # N/A
  • UNSPSC # 23153130
Hanger Mount Vibration Isolator, Neoprene Isolator Type, 0 to 35 lb. Capacity Range close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Mounts and Vibration Control~Hanger Mount Vibration Isolators


$11.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reduce noise transmission and vibration from equipment running over 1000 rpm with this LDS (Low Dynamic Stiffness) rubber hanger vibration isolator. It offers general purpose double deflection for ceiling-suspended mechanical equipment and piping.

View More

Technical Specs

  • Item Hanger Mount Vibration Isolator
  • Isolator Type Neoprene
  • Capacity Range 0 to 35 lb.
  • Deflection Range 0.1" to 0.2"
  • Max. Rod Dia. 3/8"
  • Lower Rod Penetration 1-1/4"
  • Depth 1-3/4"
  • Height 2-1/4"
  • Width 1-7/8"
  • Color Mark Green
  • Bushing Type Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms