Navigation Menu New

Access My Account, Order History, Lists and more here.

19TU06 JPL925(N) UNSPSC # 26111710

Tap image to zoom.

Roll over image to zoom.

MAX

Battery, 3 Ah, Li-Ion, 25.2V DC

  • Item # 19TU06
  • Mfr. Model # JPL925(N)
  • UNSPSC # 26111710
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Battery
  • Battery Capacity 3 Ah
  • Battery Chemistry Li-Ion
  • Charger Included No
  • Number of Batteries Included 1
  • Voltage 25.2V DC
  • Cordless Tool Kit Contents (1) Battery
  • Cordless Tool Battery Platform 25.2V
  • Wireless Tool Tracking No
  • For Use With Max 25.2V Cordless Tools
  • Tool Brand MAX

Compliance and Restrictions

  • Hazardous Material - General
  • This item is restricted for international sale.
Back to Top