Navigation Menu New

Access My Account, Order History, Lists and more here.

19TU08 JC925 UNSPSC # 26111704

Tap image to zoom.

Roll over image to zoom.

MAX

Battery Charger, 3.9 Ah, 7.0 Ah Battery Capacity, Number of Ports 1

  • Item # 19TU08
  • Mfr. Model # JC925
  • UNSPSC # 26111704
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Battery Charger
  • Battery Capacity 3.9 Ah, 7.0 Ah
  • Number of Ports 1
  • Charging Port Voltage (1) 14.4V/25.2V
  • For Battery Voltage 14.4V, 25.2V
  • Charger Input Voltage 120V AC
  • Charger Class Standard
  • For Battery Chemistry Li-Ion
  • Indicator Light Yes
  • For Use With Mfr. No. PJRC160
  • Wireless Tool Tracking No
  • Tool Brand MAX
  • Battery Charge Group Single-Port Charging

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top