TP
MEMMERT

5.9 Cu. Ft. Forced Air Universal Oven, 43.5 inH x 29 in W x 23 in D

  • Item # 437H82
  • My Part #
  • Mfr. Model # UF 160
  • Catalog Page # N/A
  • UNSPSC # 41104502
5.9 Cu. Ft. Forced Air Universal Oven, 43.5 inH x 29 in W x 23 in D close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Ovens, Heating and Refrigeration~Laboratory Ovens and Furnaces


$4,630.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 270.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Universal Oven
  • Convection Type Forced Air
  • Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C
  • Overall Height 43.5 in
  • Overall Width 29 in
  • Overall Depth 23 in
  • Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
  • Chamber Height 28.3 in
  • Chamber Width 22 in
  • Chamber Depth 15.7 in
  • Amps 15.7 A
  • Hz 50/60
  • Voltage 115 V
  • Watts 1,800 W
  • Capacity (Cu.-Ft.) 5.9
  • Capacity (ML) 161,000
  • Programmable No
  • Temp. Uniformity +/-1.9 Degrees C
  • Chamber Material Stainless Steel
  • Door Material Stainless Steel
  • Housing Material Stainless Steel
  • Number of Doors 1
  • Number of Shelves 2
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms