NC
METABO

6 in, Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor Hole Size, 0.040" Thickness

  • Item # 337ZZ9
  • My Part #
  • Mfr. Model # 655339000 / WEP 15-150 QUICK
  • Catalog Page # N/A
  • UNSPSC # 0
6 in,  Type 1 Aluminum Oxide Abrasive Cut-Off Wheel,  7/8" Arbor Hole Size,  0.040" Thickness close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Cut-Off and Grinding Wheels~Abrasive Cut-Off and Chop Wheels


$842.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.82 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 6 in
  • Thickness 0.04"
  • Arbor Hole Size 7/8"
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 60
  • Max. RPM 10,200
  • Series A60TZ
  • Specifications ANSI B7.1
  • Diamond Knockout No
  • Application Stainless Steel, Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms