C3
MILLER ELECTRIC

TIG Welder, Dynasty 280 Series, Welder Max. Output Amps: 280, Welder Industrial Class: Heavy

  • Item # 443V83
  • My Part #
  • Mfr. Model # 907514007
  • Catalog Page # 2418
  • UNSPSC # 23171519
TIG Welder, Dynasty 280 Series, Welder Max. Output Amps: 280, Welder Industrial Class: Heavy close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~TIG Welding And Accessories~TIG Welders


$8,040.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 67.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Tungsten Inert Gas (TIG) welder uses a consumable tungsten electrode to produce welds.

View More

Technical Specs

  • Item TIG Welder
  • Welder Industrial Class Heavy
  • Welding Processes Air Carbon Arc, Pulsed TIG, Stick, TIG
  • Mild Steel - Material Thickness 0.004 in to 3/8 in
  • Aluminum - Material Thickness 0.012 in to 3/8 in
  • Welder Input Phase 1 or 3
  • Input Voltage 208 to 575V AC
  • Welder Max. Output Amps 280
  • Welder Min. Output Amps 1
  • Welder Duty Cycle 60 %
  • Power Source Weight 43 lb
  • Polarity AC/DC
  • Series Dynasty 280
  • Welded Material Aluminum, Mild Steel, Stainless Steel
  • Rated Output 200A @ 28 V
  • Input (Amps) 33/30/19/17/15/12/10/9/7
  • Welder Input Hz 50/60
  • Overall Height 13 19/32 in
  • Overall Width 8 19/32 in
  • Overall Depth 22 1/2 in
  • Application Aerospace, Construction, Heavy Fabrication, Maintenance and Repair, Pipe and Tube Fabrication, Precision Fabrication, Rental, Shipbuilding
  • Features Auto-Line(TM) Power Management Technology, Blue Lightning(TM) HF, Cooler Power Supply, Cooler-On-Demand(TM), Fan-On-Demand(TM), Meter Calibration, Pro-Set(TM), Sleep Timer, TIG 1-Phase, TIG 3-Phase, Wind Tunnel Technology(TM)
  • Includes (2) 50 mm Dinse-style Connectors, 8 ft (2.4 m) Primary Cord, Adjustable Shoulder Strap, Dynasty(R) 280 DX with CV, Quick Reference Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products