C3
NATIONAL GUARD

Aluminum, Neoprene Seal, Gray, 7 ft Overall Length, 1 3/16 in Overall Width, 5/16 in Overall Height

  • Item # 45DW51
  • My Part #
  • Mfr. Model # 137NA-84
  • Catalog Page # N/A
  • UNSPSC # 31181602
Aluminum, Neoprene Seal, Gray, 7 ft Overall Length, 1 3/16 in Overall Width, 5/16 in Overall Height close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Window Hardware~Window and Door Seals


$38.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NGP weather strip, or neoprene perimeter seal, mounts on top and sides of door frame to help seal any gaps to help keep out drafts and keep energy costs down. Made from a synthetic rubber polymer blend of chloroprene and EPDM, the hollow bulb neoprene insert is economical and resists both flames and moisture. Plus, it resists ozone, sunlight, and aging.

• Roll is 84" long
• Made from anodized aluminum
• Includes hardware

View More

Technical Specs

  • Item Neoprene Seal
  • Overall Length 7 ft
  • Overall Width 1 3/16 in
  • Overall Height 5/16 in
  • Color Gray
  • Material Aluminum
  • Flange Material Aluminum
  • Flange Thickness 3/16 in
  • Insert Color Black
  • Insert Material Neoprene
  • Insert Size 5/16 in
  • Mounting Type Screw
  • Stays Flexible to -20 Degrees F
  • Projection 5/16 in
  • For Use With Doors
  • Sold As Roll
  • Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms