WV
NFPA

Code Book, Electrical, NFPA 70® National Electrical Code (NEC®) 2017 Hardbound Handbook

  • Item # 56FD06
  • My Part #
  • Mfr. Model # NEC Hndbk Hrdbnd
  • Catalog Page # N/A
  • UNSPSC # 60106104
Code Book,  Electrical,  NFPA 70® National Electrical Code (NEC®) 2017 Hardbound Handbook close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Reference and Learning Supplies~Books and Books Supplies~Reference and Code Books


$323.10 / each

Web Price $359.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • Clearance Item

Technical Specs

  • Item Code Book
  • Book Title NFPA 70(R) National Electrical Code (NEC(R)) 2017 Hardbound Handbook
  • Book Format Hardcover
  • Book Type Electrical
  • Publisher National Fire Protection Association
  • Book Edition 14th.
  • Publication Date 01/01/2017
  • ISBN-10 1455912840
  • ISBN-13 9781455912841
  • Language English
  • Number of Pages 1307
  • Height 11-5/16"
  • Width 9-5/16"
  • Depth 2-5/16"
  • Book Description Work with The Latest Requirements Governing Public and Private Buildings, Homes, and Structures, Outdoor Yards and Lots, Utility Equipment, Installations That Connect to The Power Grid, and Consumer-Owned Power Generation Systems and Equipment. The 2017 NEC(R) is Better Aligned with The Safe Work Practices In NFPA 70E(R): Standard For Electrical Safety In The Workplace
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.