ST
NGP

Silicone, Fire and Smoke Seal, Brown, 300 ft Overall Length, 1/2 in Overall Width, 1/4 in Overall He

  • Item # 3CEV7
  • My Part #
  • Mfr. Model # 5050B
  • Catalog Page # 1999
  • Catalog Group # G2325
  • UNSPSC # 30141501
Silicone, Fire and Smoke Seal, Brown, 300 ft Overall Length, 1/2 in Overall Width, 1/4 in Overall He close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Window Hardware~Window and Door Seals


$396.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Apply the adhesive-backed seal to the inside of a door frame and around windows to seal gaps quickly. This roll is UL Classified for use with wood fire doors rated for 90 min.

View More

Technical Specs

  • Item Fire and Smoke Seal
  • Overall Length 300 ft
  • Overall Width 1/2 in
  • Overall Height 1/4 in
  • Color Brown
  • Material Silicone
  • Mounting Type Self-Adhesive
  • Stays Flexible to 0 Degrees to 190 Degrees F
  • Projection 3/4 in
  • Includes Self-Adhesive
  • Sold As Roll
  • Standards ANSI/BHMA Certified A156.22
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms