NC
NORD

Aluminum Right Angle Speed Reducer, Universal, 405 lb Overhung Load

  • Item # 29TL61
  • My Part #
  • Mfr. Model # SK1SI31Y-56C-100:1
  • Catalog Page # N/A
  • UNSPSC # 26111503
Aluminum Right Angle Speed Reducer, Universal, 405 lb Overhung Load close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Speed Reducers~Speed Reducers


$276.00 / each Offer Ends 10/26/20

Web Price $368.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

Motor coupling provides accurate motor shaft alignment, minimizes fretting, and creates a low backlash/high-strength connection. Fine-grained bronze alloy worm gear and hardened alloy steel worm pinion gear for durability. Oversized output ball bearings provide high radial and axial load capacities and long service life.

• Universal gear housing
• Includes single and double output shafts with standard keys

View More

Technical Specs

  • Item Speed Reducer
  • Speed Reducer Type Right Angle
  • Shaft Orientation Right Angle
  • Input RPM 1,750
  • Nominal Output RPM 18
  • Worm Center Distance 1.22 in
  • Bore Dia. 5/8 in
  • Frame 56C
  • Overhung Load 405 lb
  • Nominal Ratio 100:1
  • Max. Input HP 0.06 hp
  • Max. Output Torque 186 in-lb
  • Output Torque @ 1/6 HP 186 in-lb
  • Number of Stages 1
  • Rotation Reversible
  • Mounting Universal Foot and Flange-Mount
  • Lubrication Food Grade Synthetic
  • Seal Type Double Lip
  • Bearings Ball
  • Pinion Material Hardened Steel
  • Gear Type Worm
  • Worm Gear Material Fine-Grained Bronze Alloy
  • Housing Material Aluminum
  • Finish Tural
  • Single/Double Output/Universal Universal
  • Solid/Hollow Output Shaft Solid/Hollow
  • Output Shaft Dia. 5/8 in
  • Output Shaft Height 1 9/16 in
  • Overall Length 2.68 in
  • Standards IEC, NEMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms