ST
NORTON

4-1/2", Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor Hole Size, 0.045" Thickness

  • Item # 5GC52
  • My Part #
  • Mfr. Model # 66252823602
  • Catalog Page # 2384
  • UNSPSC # 23131503
4-1/2",  Type 1 Aluminum Oxide Abrasive Cut-Off Wheel,  7/8" Arbor Hole Size,  0.045" Thickness close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Cut-Off and Grinding Wheels~Abrasive Cut-Off and Chop Wheels


$2.10 / each Offer Ends 06/30/20

Web Price $2.10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aluminum oxide material is ideal for general-purpose metal cutting. Ideal for right-angle grinders.

View More

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 4-1/2"
  • Thickness 0.045"
  • Arbor Hole Size 7/8"
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 36
  • Max. RPM 13,580
  • Series Gemini Right Cut
  • Diamond Knockout No
  • Application Ferrous Metal, Gray Iron, Stainless
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products