ST
OAKTON

pH Meter, LCD, 150 Data Sets

  • Item # 45RK62
  • My Part #
  • Mfr. Model # WD-35614-30
  • Catalog Page # 628
  • UNSPSC # 41115603
pH Meter, LCD, 150 Data Sets close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Water Testing Equipment and Meters~pH Meters


$504.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.43 lbs.
Country of Origin Singapore Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

OaktonĀ® Waterproof pH 150 meter lets you view the pH or mV measurement simultaneously with temperature and calibration % slope. Auto buffer recognition identifies the correct pH buffer for rapid, reliable calibration. Has expanded data logging for up to 150 data sets and connects to USB or RS-232 output for up to 500 data sets, and automatic temperature compensation measurement accuracy even in fluctuating temperatures. Grip-clip holder secures the electrode to your beaker and has built-in stand allow for benchtop measurement. Includes stability indicator, smart averaging, hold function, calibration alarm, battery indicator, and electrode status.

View More

Technical Specs

  • Item pH Meter
  • pH Range -2 to 16
  • ORP Range 0 to 2000mV
  • Waterproof IP67
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range -12 Degrees to 110 Degrees C
  • Operating Temp. Range (F) -17 Degrees to 230 Degrees
  • Display LCD
  • Auto Power Off Yes
  • Memory 150 Data Sets
  • Temperature Compensation Range -12 Degrees to 110 Degrees C
  • Calibration USA, NIST
  • pH Accuracy +/-0.01
  • Temp. Accuracy +/-0.9 Degrees F
  • pH Resolution 0.01
  • Power Source (2) AA Batteries
  • Number of Tests 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products