WG
PACE

Solder Extractor, Pro Grade, 51W, 120/230V

  • Item # 31ZT14
  • My Part #
  • Mfr. Model # SX100 Intelliheat
  • Catalog Page # N/A
  • UNSPSC # 23171507
Solder Extractor, Pro Grade, 51W, 120/230V close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~Soldering~Soldering Irons, Guns and Pots


$106.62 / each

Web Price $444.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Technical Specs

  • Item Solder Extractor
  • Type Professional-Grade
  • Watts 51
  • Temp. Rating 100 Degrees to 900 Degrees F
  • Voltage 120/230V
  • Handle Polybutylene Terephthalate
  • Features Both Glass and Cardboard Collection Chambers Available, In-Line Vacuum Desoldering with Minimal Maintenance
  • Length 7-1/2"
  • Standards CSA
  • Cord Length 5 ft. 2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms