DG
PACE

Soldering Station, Digital, 80W, 115V

  • Item # 31ZT42
  • My Part #
  • Mfr. Model # ST-50
  • Catalog Page # N/A
  • UNSPSC # 23171530
Soldering Station, Digital, 80W, 115V close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Soldering Station
  • Type Digital
  • Watts 80
  • Temp. Range (F) 100 Degrees to 900 Degrees
  • Temp. Accuracy (F) +/-27 Degrees
  • Voltage 115
  • Application For Pb-Free Soldering and SMT Component Removal
  • Features Defined Operating Temperature Range, ESD Safe Metal Housing, IntelliHeat Control, Temperature Set Back and Auto Off, Tip and Tool Stand with Instant Set Back
  • Includes Instant SetBack (ISB) Cubby, TD-100 Thermo Drive Iron
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products