Navigation Menu New

Access My Account, Order History, Lists and more here.

5EPD8 S772D7 UNSPSC # 30141505

Tap image to zoom.

Roll over image to zoom.

Silicone, Fire and Smoke Seal, Dark Brown, 7 ft Overall Length, 1/2 in Overall Width, 3/16 in Overal

  • Item # 5EPD8
  • Mfr. Model # S772D7
  • UNSPSC # 30141505
  • Catalog Group # G2322
  • Catalog Page # N/A

Astragal seal is used to seal the gap between a pair of doors. Protects against smoke, fire, air, sound, and weather while staying unaffected by sunlight, ozone, and ultraviolet rays. Features adhesive backing for easy installation and a silicone finish to resist high temperatures. Self-extinguishing and nontoxic; impervious to fungus and mildew. Door latches easily.

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Fire and Smoke Seal
  • Overall Length 7 ft
  • Overall Width 1/2 in
  • Overall Height 3/16 in
  • Color Dark Brown
  • Material Silicone
  • Mounting Type Self-Adhesive
  • Stays Flexible to -76 Degrees to 446 Degrees F
  • Projection 3/16 in
  • For Use With Steel Frames, Hollow Metal Doors, Composite Doors
  • Sold As Roll
  • Standards ANSI/BHMA Certified, UL, Fire Rated, Smoke and Wind Rated
  • UL Fire Rating UL10C

Astragal seal is used to seal the gap between a pair of doors. Protects against smoke, fire, air, sound, and weather while staying unaffected by sunlight, ozone, and ultraviolet rays. Features adhesive backing for easy installation and a silicone finish to resist high temperatures. Self-extinguishing and nontoxic; impervious to fungus and mildew. Door latches easily.

Country of Origin USA. Country of Origin is subject to change.
Back to Top