TP
PFERD

Radial, Flap Disc, Zirconia Alumina, 7 in Disc Diameter, 40 Abrasive Grit

  • Item # 38NG76
  • My Part #
  • Mfr. Model # 67371
  • Catalog Page # N/A
  • UNSPSC # 31191506
Radial,  Flap Disc,  Zirconia Alumina,  7 in Disc Diameter,  40 Abrasive Grit close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Discs and Kits~Flap Discs


$35.00 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.4 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unique CURVE disc easily grinds and finishes fillet welds. For small welds. Radial shape allows the edge of the disc to grind and blend like no other flap disc. Works best on steel and hard aluminum.

View More

Technical Specs

  • Item Flap Disc
  • Abrasive Disc Type Radial
  • Disc Diameter 7 in
  • Mounting Hole Size 5/8"-11
  • Abrasive Grit 40
  • Abrasive Grade Coarse
  • Disc Backing Material Fiber
  • Abrasive Material Zirconia Alumina
  • Series SGP CURVE
  • Backing Weight X
  • Max. RPM 8600
How can we improve our Technical Specifications?

Compliance and Restrictions

None