TP
POLYSCIENCE

Circulator, 28 L, 120 V

  • Item # 12C253
  • My Part #
  • Mfr. Model # SD28R-30-L11B
  • Catalog Page # N/A
  • UNSPSC # 41103701
Circulator, 28 L, 120 V close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Equipment~Lab Circulators and Water Baths


$4,690.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 90.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Circulators and Water Baths Circulator
  • Heated or Refrigerated Heated and Refrigerated
  • Type - Circulators and Water Baths Stirring
  • Capacity - Circulators and Water Baths 28 L
  • Chamber Depth 5.5 in
  • Chamber Height 12.35 in
  • Chamber Width 14.13 in
  • Temp. Range (C) -30 Degrees to 170 Degrees
  • Temp. Range (F) -22 Degrees to 338 Degrees
  • Temperature Control Yes
  • Temp. Accuracy +/-0.04 Degrees C
  • Chamber Material Stainless Steel
  • Amps 13 A
  • Standards CE, ETL
  • Voltage 120
  • Plug Style - Lab Equipment Standard
  • Display LCD Touch-Pad 3.75 in
  • Flow Rate 11 lpm
  • Material Powder Painted Steel
  • Max. Temp. (C) 170 Degrees C
  • Overall Depth 26.5 in
  • Overall Height 26.9 in
  • Overall Width 18 in
  • Pump Type Pressure
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms