ST
POP AVDEL

Air Powered, Rivet Tool, 102 psi, Industrial Duty

  • Item # 443Z75
  • My Part #
  • Mfr. Model # 76002-00003
  • Catalog Page # 2506
  • UNSPSC # 27112402
Air Powered,  Rivet Tool,  102 psi,  Industrial Duty close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air-Powered Riveting Tools


$974.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.3 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rivet Tool
  • Power Source Air Powered
  • Air Consumption 1.3 cfm
  • Air Inlet 1/4" NPT
  • Air Pressure 102 psi
  • Max. Air Pressure 90 psi
  • Min. Air Pressure 72 psi
  • Min. Hose Size 1/4 in
  • Exhaust Location Bottom
  • Duty Rating Industrial Duty
  • Tool Brand Pop Avdel
  • Pulling Force 3045 lb.
  • Rivet Type Blind Rivet
  • Blind Rivet Dia. - Aluminum 0.125 in, 0.15625 in, 0.1875 in
  • Blind Rivet Dia. - Stainless Steel 0.125 in, 0.15625 in, 0.1875 in
  • Blind Rivet Dia. - Steel 0.125 in, 0.15625 in, 0.1875 in
  • Stroke Length 1 in
  • Nose Dia. 1 in
  • Nose Length 3 in
  • Overall Length 10 in
  • Overall Height 9.625 in
  • Overall Width 4 in
  • Housing Material Steel
  • Includes Mandrel Collection Yes
  • Features Set Uniform Rivets In Any Position
  • Tool Weight 2.8 lb
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms