NC
POP AVDEL

Blind Rivet, Domed Head, Steel Mandrel, 0.65 in L, 5/32 in Rivet Dia., 500 PK

  • Item # 3ZJX9
  • My Part #
  • Mfr. Model # AD58BS201
  • Catalog Page # 2133
  • UNSPSC # 31162201
Blind Rivet, Domed Head, Steel Mandrel, 0.65 in L, 5/32 in Rivet Dia., 500 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Rivets~Blind Rivets


$33.25 / pkg. of 500
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Blind rivet has 2 parts: the rivet and the mandrel. The rivet fastens to the materials, and the mandrel is used to set the rivet and then is discarded. Blind rivets differ from solid rivets in their ability to be fully installed in a joint on just one side of a structure, where it is "blind" to the opposing side.

View More

Technical Specs

  • Item Blind Rivet
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Mandrel Material Steel
  • Rivet Dia. 5/32 in
  • Rivet Length 0.65 in
  • Grip Range 0.376 in to 0.5 in
  • Head Dia. 0.312 in
  • Head Height 0.043 in
  • Drill Size #20
  • Hole Size 0.16 to 0.164 in
  • Single Shear Strength (Lbs.) 225
  • Tensile Strength (Lb.) 350
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms