ST
PREMIER

Paint Roller Frame, 9 in., Cage

  • Item # 29UT70
  • My Part #
  • Mfr. Model # 912-IMP
  • Catalog Page # 1619
  • UNSPSC # 31211906
Paint Roller Frame, 9 in., Cage close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Brushes, Rollers, and Trays~Paint Roller Frames


$3.22 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.48 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PremierĀ® paint roller frame has a 9" professional heavy-duty cage frame with plastic handle.

View More

Technical Specs

  • Item Paint Roller Frame
  • Roller Length 9 in
  • Style Cage
  • Overall Length 12 1/2 in
  • Handle Universal Threaded
  • Handle Material Plastic
  • Shank Wire Size 1/4 in
  • Shank Material Steel
  • Plating Chrome
  • Paint Type All
  • Features 5 Wire Cage, Acme Threaded Handle For Pole Attachment
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms