C3
PRINCE

Hydraulic Cylinder, Tie-Rod, Heavy Duty, Bore Dia. 5", Stroke Length 8", Rod Dia. 2"

  • Item # 4HL56
  • My Part #
  • Mfr. Model # B500080ACDDA07B
  • Catalog Page # 2478
  • UNSPSC # 27121602
Hydraulic Cylinder,  Tie-Rod,  Heavy Duty,  Bore Dia. 5",  Stroke Length 8",  Rod Dia. 2" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hydraulics~Hydraulic Cylinders, Swing Arms and Accessories~Tie Rod Hydraulic Cylinders


$702.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 73.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty tie-rod cylinders have a thicker body wall and larger rod diameter than standard-duty tie-rod cylinders, making them suitable for use in hydraulic systems up to 3000 psi. The tie rods are made of high-tensile steel and are thicker than standard-duty tie rods to provide additional strength and rigidity. Hard chrome-plated piston rods made of high yield-strength are precision ground and polished for smooth movement.

Tie-rod hydraulic cylinders are have four rods (bolts) that connect the ends of a double-acting hydraulic cylinder to add strength and stability to the cylinder and prevent it from coming apart under pressure. Double-acting tie-rod hydraulic cylinders provide power in both directions (extending and retracting), which allows for more precise movement. They have a linear actuator and are used in agricultural equipment, industrial machinery, and construction equipment to support, lift, and press heavy loads. Seals can be replaced as needed to keep cylinders in good working order. Clevis mounts on both ends allow the cylinder to be mounted directly to the equipment. The rod end has a clevis attachment that is welded to the body for strength and stability. The piston-side end cap has a clevis bracket for attaching to equipment.

View More

Technical Specs

  • Item Hydraulic Cylinder
  • Cylinder Style Tie-Rod
  • Duty Rating Heavy Duty
  • Bore Dia. 5"
  • Stroke Length 8"
  • Max. Pressure 3000 psi
  • Retracted Length 20-1/4"
  • Rod Dia. 2"
  • Port Size 7/8"-14 SAE
  • Single Acting/Double Acting Double Acting
  • Column Load 58,900 lb.
  • Extended Length 28-1/4"
  • Rod Thread Size 1-1/2"-12
  • Piston Material Cast Iron
  • Piston Rod Material Chrome Plated
  • Ring Material Cast Iron
  • Tube Material Precision Honed
  • Body Material Steel
  • Tie Rods Steel
  • Rod Seal Type Urethane U-Cup
  • Piston Seal Type Crown
  • Finish Painted
  • Includes Pins and Retainers
  • Pin Dia. 1-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products