ST
RED HEAD

Hex Nut Sleeve Anchor, Steel, 1/2 in Dia., 2 1/4 in L, 3/8-16 Thread Size, Zinc Plated

  • Item # 3A476
  • My Part #
  • Mfr. Model # HN-1222
  • Catalog Page # 2165
  • UNSPSC # 31162102
Hex Nut Sleeve Anchor, Steel, 1/2 in Dia., 2 1/4 in L, 3/8-16 Thread Size, Zinc Plated close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Anchors~Sleeve Anchors


$23.25 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.15 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain states.

Product Details

Dynabolt® Sleeve Anchors feature an expandable sleeve over threaded bolt, with a nut and washer. They can be installed through the object being fastened. The 6-rib sleeve helps ensure holding power of expansion device. Use in masonry applications such as concrete, hollow or shallow masonry, or grout-filled blocks.

View More

Technical Specs

  • Item Sleeve Anchor
  • Expansion Anchor Head Style Hex Nut
  • Anchor Material Steel
  • Fastener Finish Zinc Plated
  • Anchor Dia. 1/2 in
  • Anchor Length 2 1/4 in
  • Thread Size 3/8-16
  • Max. Work Thickness 3/8 in
  • ICC Approved for Cracked Concrete No
  • ICC Approved for Un-Cracked Concrete Yes
  • Min. Embedment 1 7/8 in
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 5,000
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 4,400
  • Meets/Exceeds A-A-1923A
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products