ST
REELCRAFT

3/8 in, 50 ft Spring Return Hose Reel, 4,800 psi Max. Pressure

  • Item # 4Z175
  • My Part #
  • Mfr. Model # 7650 OHP
  • Catalog Page # 2524
  • UNSPSC # 40142121
3/8 in, 50 ft Spring Return Hose Reel, 4,800 psi Max. Pressure close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Hose Reels and Accessories~Spring Return Hose Reels


$752.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 60.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Reelcraft® Series 7000 hose reel is designed for dispensing diesel emissions fluid (DEF) for late model diesel engines and DEF service stations in marinas, truck stops, and garages. Ideal for the most demanding applications, the reel's base and guide arm are formed from high-grade steel engineered with structural forms and gussets to yield the greatest amount of strength. Open design allows easy access to any wear items, guide arm, and bumper stop and are adjustable using standard tools. Corrosion resistant. High-pressure hose included.

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Grease
  • Max. Pressure 4,800 psi
  • Hose Inside Dia. 3/8 in
  • Hose Length 50 ft
  • Hose Included Yes
  • Duty Rating Heavy Duty
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 1/2 in (F)NPT
  • Enclosed Reel No
  • Hose Ends 1/4 in (M)NPT
  • Hose Outlet 1/4 in (M)NPT
  • Max. Temp. 210 Degrees F
  • Bearings Permanently Lubricated
  • Swivel Material Nickel Plated Steel
  • Housing Material Steel
  • Mounting Bench and Truck, Ceiling, Floor, Wall
  • Includes Hose and Ball Stop
  • Overall Height 20 1/4 in
  • Overall Width 7 in
  • Overall Length 19 in
  • Hose Material SAE 100 R2 T
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products