TP
RPI

Ticarcillin, Disodium Salt, 1 mg Powder

  • Item # 30UC08
  • My Part #
  • Mfr. Model # T36500-200.0
  • Catalog Page # N/A
  • UNSPSC # 51101560
Ticarcillin, Disodium Salt, 1 mg Powder close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Microbiology and Molecular Biology Supplies~Molecular Biology Research Antibiotics


$4,900.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.534 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ticarcillin, Disodium Salt
  • CAS Number 4697-14-7
  • Purity Greater Than 99%
  • Container Size 1 mg
  • Form Powder
  • Molecular Weight 428.39
  • Solubility Water
  • Storage Temp. 2 Degrees to 8 Degrees C
  • Chemical Formula C15H14N2Na2O6S2
  • Shelf Life 18 mo
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.

  • This item is restricted for international sale.

Alternate Search Terms