Navigation Menu New

Access My Account, Order History, Lists and more here.

49XM08 36100 UNSPSC # 49241709

Tap image to zoom.

Roll over image to zoom.

Reel Cover, Blue/Powder Coated

  • Item # 49XM08
  • Mfr. Model # 36100
  • UNSPSC # 49241709
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Reel Cover
  • Housing Material Plastic
  • Color/Finish Blue/Powder Coated
  • Length 73 1/2 in
  • Width 48 in
  • For Use With Pool Ladders
  • Height 68 in
  • Sand Required No
Back to Top