Navigation Menu New

Access My Account, Order History, Lists and more here.

In stock
1
$
174 ]

Tap image to zoom.

Roll over image to zoom.

SAFE-T-SPAN SAFE-T-SPAN

Dark Gray Pedestrian Pultruded Grating, ISOFR Resin Type, 3 ft. Span, Grit-Top Surface

  • Item # 4AUJ3
  • Mfr. Model # 872950
  • UNSPSC # 30103204
  • Catalog Page # 2197 2197

Nonconductive, lightweight Safe-T-Span® grating is manufactured from a fire-retardant isophthalic polyester resin system (ISOFR). Corrosion- and slip-resistant material replaces steel bar grating. A high percentage of glass provides durability and high unidirectional strength and stiffness making this the ideal solution for applications where longer support spans are required. Supports loads in the span direction only.

Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Pedestrian Pultruded Grating
  • Resin Type ISOFR
  • Span (Length) - Grating 36 in
  • Width 2 ft
  • Grating Key T2510
  • Surface Grit-Top
  • Color Dark Gray
  • Bearing Bar Height 1 in
  • Bearing Bar Spacing Center-to-Center 2 in
  • Bearing Bar Width 1.5 in
  • Depth 1 in
  • Mesh Pattern None
  • Mesh Size None
  • Max. Temp. 150 Degrees F

Nonconductive, lightweight Safe-T-Span® grating is manufactured from a fire-retardant isophthalic polyester resin system (ISOFR). Corrosion- and slip-resistant material replaces steel bar grating. A high percentage of glass provides durability and high unidirectional strength and stiffness making this the ideal solution for applications where longer support spans are required. Supports loads in the span direction only.

Country of Origin Varies. Country of Origin is subject to change.
Back to Top