WV
SALISBURY

40.0 cal/sq cm Arc Flash Protection Clothing Kit, 4-HRC, Green, 2XL

  • Item # 426N54
  • My Part #
  • Mfr. Model # SK40PLT2XL-LFH40-SPL-FL
  • Catalog Page # N/A
  • Catalog Group # J6811
  • UNSPSC # 46181508
40.0 cal/sq cm Arc Flash Protection Clothing Kit, 4-HRC, Green, 2XL close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Flame Resistant and Arc Flash Clothing~Arc Flash Clothing Kits


$2,670.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.9 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Technical Specs

  • Item Arc Flash Protection Clothing Kit
  • Color Green
  • Size 2XL
  • Fits Chest Size 60 in
  • Fits Waist Size 60 in
  • Inseam 30 in
  • Material Aramid Blend
  • ATPV Rating 40 cal/sq cm
  • Hazard Risk Category (HRC) 4
  • Standards NFPA 70E
  • Includes (2) Storage Bags, Arc Flash Coat, Bib Overalls, Hard Hat, Lift Front Hood, Safety Glasses, Task lights
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.