ST
SC JOHNSON PROFESSIONAL

Hand Sanitizer, 400mL, Pump Bottle, Foam, Deb InstantFOAM, PK 6

  • Item # 55KA98
  • My Part #
  • Mfr. Model # IFC400ML
  • Catalog Page # N/A
  • UNSPSC # 53131626
Hand Sanitizer,  400mL,  Pump Bottle,  Foam,  Deb InstantFOAM,  PK 6 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Personal Care Products~Hand Sanitizers


$89.62 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • New Item
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ECOLOGO(R) Certified, USDA Certified Biobased Product.

Product Details

Hand sanitizer contains agents to kill bacteria and germs that may cause illness. It can be rubbed onto hands when access to soap and water is not available.

View More

Technical Specs

  • Hygiene Product Grouping Hand Sanitizer
  • Hygiene Series Deb InstantFOAM
  • Requires Dispenser No
  • Packaging Type Pump Bottle
  • Hygiene Form Foam
  • Size 400mL
  • Hygiene Properties Antimicrobial
  • Fragrance Unscented
  • Formula Alcohol, Dye Free, Hypoallergenic, Moisturizers
  • Standards NSF E3 Rated
  • Item Hand Sanitizer
  • Ligature Resistant No
  • Green Certification or Other Recognition ECOLOGO(R) Certified, USDA Certified Biobased Product
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ECOLOGO(R) Certified, USDA Certified Biobased Product.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms