Navigation Menu New

Access My Account, Order History, Lists and more here.

4UZU6 900-12002 UNSPSC # 23171512

Tap image to zoom.

Roll over image to zoom.

Weld Rod, PP, 5/32 In, Natural, PK37

  • Item # 4UZU6
  • Mfr. Model # 900-12002
  • UNSPSC # 23171512
  • Catalog Group # J4079
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Thermoplastic Welding Rod
  • Material Polypropylene
  • Diameter 5/32 in
  • Color Natural
  • Length 48 in
  • Temperature Range 550 Degrees to 625 Degrees F
  • For Material Thickness Up to 1/4 in
  • Container Size 1 lb
Country of Origin USA. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top