Navigation Menu New

Access My Account, Order History, Lists and more here.

4UZU5 900-12001 UNSPSC # 23171512

Tap image to zoom.

Roll over image to zoom.

Welding Rod, Poly, 1/8 In Dia, Natural, PK57

  • Item # 4UZU5
  • Mfr. Model # 900-12001
  • UNSPSC # 23171512
  • Catalog Group # J4079
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Thermoplastic Welding Rod
  • Material Polypropylene
  • Diameter 1/8 in
  • Color Natural
  • Length 48 in
  • Temperature Range 550 Degrees to 625 Degrees F
  • For Material Thickness Up to 5/32 in
  • Container Size 1 lb

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top