Navigation Menu New

Access My Account, Order History, Lists and more here.

4VDA7 900-14012 UNSPSC # 23171512

Tap image to zoom.

Roll over image to zoom.

Welding Rod, LDPE, 5/32 In, Natural, PK37

  • Item # 4VDA7
  • Mfr. Model # 900-14012
  • UNSPSC # 23171512
  • Catalog Group # J4091
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Thermoplastic Welding Rod
  • Material Low Density Polyethylene
  • Diameter 5/32 in
  • Color Natural
  • Length 48 in
  • Temperature Range 500 Degrees to 550 Degrees F
  • For Material Thickness Up to 1/4 in
  • Container Size 1 lb

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top