Navigation Menu New

Access My Account, Order History, Lists and more here.

36LU39 RFKSS-GAS0066 UNSPSC # 27131608

Tap image to zoom.

Roll over image to zoom.

SMC

6 mm NBR and Silicon Bellows and Flat Vacuum Pad Test Kit, Black/Clear

  • Item # 36LU39
  • Mfr. Model # RFKSS-GAS0066
  • UNSPSC # 27131608
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Kit allows you to choose the vacuum pads you need to match the material, shape, and size of a workpiece. Includes 1 adapter and 4 vacuum pads.

Technical Specs

  • Item Vacuum Pad Test Kit
  • Pad Type Bellows and Flat
  • Pad Material NBR and Silicon
  • Pad Dia. 6 mm
  • Pad Height 25.4 mm
  • Color Black/Clear
  • Durometer 50 c
  • Temp. Range -17 Degrees to 120 Degrees C
  • For Use With Vacuum Ejector

Kit allows you to choose the vacuum pads you need to match the material, shape, and size of a workpiece. Includes 1 adapter and 4 vacuum pads.

Back to Top