ST
Grainger Choice Product
SPEEDAIRE

1/2 in, 50 ft Spring Return Hose Reel, 300 psi Max. Pressure

  • Item # 2CUD4
  • My Part #
  • Mfr. Model # 2CUD4
  • Catalog Page # 2525
  • UNSPSC # 40142121
1/2 in, 50 ft Spring Return Hose Reel, 300 psi Max. Pressure close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Hose Reels and Accessories~Spring Return Hose Reels


$776.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 52.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Air, Water
  • Max. Pressure 300 psi
  • Hose Inside Dia. 1/2 in
  • Hose Length 50 ft
  • Hose Included Yes
  • Duty Rating Heavy Duty
  • Finish - Hose Reels Stainless Steel
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 1/2 in (F)NPT
  • Enclosed Reel No
  • Hose Ends 1/2 in (M)NPT
  • Hose Outlet 1/2 in (M)NPT
  • Max. Temp. 210 Degrees F
  • Bearings Permanently Lubricated
  • Latch Locking
  • Seal Type Nitrile
  • Swivel Material Stainless Steel
  • Housing Material Steel
  • Mounting Bench and Truck, Ceiling, Floor, Wall
  • Includes Rubber Hose
  • Overall Height 22 1/2 in
  • Overall Width 8 7/16 in
  • Overall Length 20 5/8 in
  • Hose Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products