ST
Grainger Choice Product
SPEEDAIRE

Air Powered, Impact Wrench, 90 psi, 2,000 ft-lb Fastening Torque

  • Item # 45NW56
  • My Part #
  • Mfr. Model # 45NW56
  • Catalog Page # 2502
  • UNSPSC # 27112713
Air Powered,  Impact Wrench,  90 psi,  2,000 ft-lb Fastening Torque close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air-Powered Impact Wrenches


$906.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.55 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Impact Wrench
  • Power Source Air Powered
  • Air Consumption 52 cfm
  • Air Inlet 1/2 in NPT
  • Air Pressure 90 psi
  • Max. Air Pressure 90 psi
  • Min. Air Pressure 70 psi
  • Min. Hose Size 1/2 in
  • Exhaust Location Rear
  • Duty Rating General Duty
  • Breakaway Torque 2,000 ft-lb
  • Fastening Torque 2,000 ft-lb
  • Free Speed 4,300 RPM
  • Impact Rated No
  • Impact Sound Level 90 dB
  • Impacts per Minute 540
  • Number of Speed Settings 3
  • Max. Bolt Capacity 1 1/2 in
  • Drive Size 1 in Square
  • Drive Type Standard
  • Extended Anvil Length 1 5/8 in
  • Retainer Type Friction Ring, Through Hole
  • Clutch Style Twin Hammer
  • Tool Style Full-Size
  • Overall Length 11 1/4 in
  • Handle Material Aluminum Cast
  • Housing Material Aluminum Cast
  • Handle Type Pistol Grip
  • Tool Brand Speedaire
  • Built-In Light No
  • Features NA
  • Includes Hex Wrench
  • Tool Weight 24 lb
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products